164434
US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

164434

US Gauge Panel Meters & Gauges, 84 Panel Mount Series
In stock
Item Number
164434
MFG Item Number
164434
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 84 Panel Mount Series
Item #
164434
Gauge, 0-600psi, 2.5in., 1/8in.-27NPT,

84 Panel Mount Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 164434
Item Number 164434
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Range 0-600 psi
Case Size 2.5 "
Maximum Value 600
Minimum Value 0
Case Material Steel
Case Style Center Back Mount, U-Clamp Mount
Tube & Socket Material Phosphor Bronze
Connection 1/8 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.42 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved