165287
US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

165287

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
In stock
Item Number
165287
MFG Item Number
165287
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1555 Liquid Fillable Series
Item #
165287
Gauge, 0-600psi, 2in., 1/4in.NPT Entry,

1555 Liquid Fillable Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 165287
Item Number 165287
Manufacturer US Gauge
Product Series 1555 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Range 0-300 psi
Case Size 1.5 "
Maximum Value 300
Minimum Value 0
Case Material Stainless Steel
Case Style Lower Mount
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved