165300
US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

165300

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
In stock
Item Number
165300
MFG Item Number
165300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1555 Liquid Fillable Series
Item #
165300
Gauge, 0-200psi, 2.5in., 1/4in.NPT Entry

1555 Liquid Fillable Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 165300
Item Number 165300
Manufacturer US Gauge
Product Series 1555 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Range 0-200 psi
Case Size 2.5 "
Maximum Value 200
Minimum Value 0
Case Material Stainless Steel
Case Style Lower Mount
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Net Weight 0.315 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved