167201
US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

167201

US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
In stock
Item Number
167201
MFG Item Number
167201
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1555 Liquid Fillable Series
Item #
167201
1559 Liquid Fillable

1555 Liquid Fillable Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 167201
Item Number 167201
Manufacturer US Gauge
Product Series 1555 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Range 0-30 psi
Case Size 2.5 "
Maximum Value 30
Minimum Value 0
Case Material Stainless Steel
Case Style Center Back Mount
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved