170026X
US Gauge Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170026X

US Gauge Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series
In stock
Item Number
170026X
MFG Item Number
170026X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series
Item #
170026X
1981 SOLFRUNT EZ-Fill

1981 SOLFRUNT EZ-Fill Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170026X
Item Number 170026X
Manufacturer US Gauge
Product Series 1981 SOLFRUNT EZ-Fill
Family Series US Gauge Panel Meters & Gauges, 1981 SOLFRUNT EZ-Fill Series
Range 0-160 psi
Case Size 4.5 "
Maximum Value 160
Minimum Value 0
Case Material PET
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Comments E-Z Fill Option
Net Weight 1.905 lbs
Gross Weight 2.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved