170696X
US Gauge Panel Meters & Gauges, XR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170696X

US Gauge Panel Meters & Gauges, XR Series
In stock
Item Number
170696X
MFG Item Number
170696X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, XR Series
Item #
170696X
Pressure Gauge, 4.5 in., 0-400 KPA,

XR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170696X
Item Number 170696X
Manufacturer US Gauge
Product Series XR
Family Series US Gauge Panel Meters & Gauges, XR Series
Range 0-400 KPa
Case Size 4.5 "
Maximum Value 400
Minimum Value 0
Case Material PET
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: kPa
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved