255440X
US Gauge Panel Meters & Gauges, XR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

255440X

US Gauge Panel Meters & Gauges, XR Series
In stock
Item Number
255440X
MFG Item Number
255440X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, XR Series
Item #
255440X
Pressure Gauge, 4.5 in., 0-200 PSI

XR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 255440X
Item Number 255440X
Manufacturer US Gauge
Product Series XR
Family Series US Gauge Panel Meters & Gauges, XR Series
Range 0-200 psi, 0-200 bar
Case Size 4.5 "
Maximum Value 200
Minimum Value 0
Case Material Aluminum
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Double Scale: psi, bar
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved