256010
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256010

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
In stock
Item Number
256010
MFG Item Number
256010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 656 Liquid Fillable Series
Item #
256010
656 Liquid Fillable

656 Liquid Fillable Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256010
Item Number 256010
Manufacturer US Gauge
Product Series 656 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Range 0-100 psi
Case Size 2.5 "
Maximum Value 100
Minimum Value 0
Case Material 304 Stainless Steel
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.345 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved