256049
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256049

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
In stock
Item Number
256049
MFG Item Number
256049
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 656 Liquid Fillable Series
Item #
256049
656 Front Flange Liquid Fillable

656 Liquid Fillable Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256049
Item Number 256049
Manufacturer US Gauge
Product Series 656 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Range 30 " Hg VAC - 15 psi
Case Size 2.5 "
Maximum Value 15
Minimum Value -30
Case Material Stainless Steel
Case Style Front Flanged Mount, Lower Back Mount
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.415 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved