356035
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

356035

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
In stock
Item Number
356035
MFG Item Number
356035
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 656 Liquid Fillable Series
Item #
356035
656 Liquid Fillable

656 Liquid Fillable Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 356035
Item Number 356035
Manufacturer US Gauge
Product Series 656 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Range 0-100 psi
Case Size 4"
Maximum Value 100
Minimum Value 0
Case Material Stainless Steel
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Safety Glass
Filler Medium Dry
Net Weight 1.145 lbs
Gross Weight 1.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved