356064
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

356064

US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
In stock
Item Number
356064
MFG Item Number
356064
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 656 Liquid Fillable Series
Item #
356064
656 Front Flange Liquid Fillable

656 Liquid Fillable Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 356064
Item Number 356064
Manufacturer US Gauge
Product Series 656 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Range 0-400 psi
Case Size 4"
Maximum Value 400
Minimum Value 0
Case Material Stainless Steel
Case Style Front Flanged Mount, Lower Back Mount
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Safety Glass
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved