358038
US Gauge Panel Meters & Gauges, XR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

358038

US Gauge Panel Meters & Gauges, XR Series
In stock
Item Number
358038
MFG Item Number
358038
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, XR Series
Item #
358038
Pressure Gauge, 6 in., 0-1500 PSI,

XR Series Information


Specifications

Specifications
Manufacturer Part Number 358038
Item Number 358038
Manufacturer US Gauge
Product Series XR
Family Series US Gauge Panel Meters & Gauges, XR Series
Range 0-1,500 psi
Case Size 6 "
Maximum Value 1,500
Minimum Value 0
Case Material Stainless Steel
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved