1127P
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1127P

US Motors Motors
In stock
Item Number
1127P
MFG Item Number
1127P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1127P
Motor, 1/6 HP, 1200 RPM, 42Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1127P
Item Number 1127P
Manufacturer US Motors
Family Series US Motors Motors
Type Direct Drive Fan
Horsepower 1/6 hp
Kilowatts 0.1 kW
RPM 1,050 RPM
Number of Poles 6
Phase 1
Frequency 60 Hz
NEMA Frame 42Y
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Enclosure Open Air Over
Mounting Type Hub, Strap
Full Load Current 3 A
Composition Rolled Steel
Overload Protection Automatic
Model Number K048WHF4396011B
Net Weight 0 lbs
Gross Weight 15.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved