1139VG
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1139VG

US Motors Motors
In stock
Item Number
1139VG
MFG Item Number
1139VG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1139VG
Motor, 1/2 HP,13600 RPM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1139VG
Item Number 1139VG
Manufacturer US Motors
Family Series US Motors Motors
Type Commercial Condenser Fan
Horsepower 1/2 hp
Kilowatts 0.4 kW
RPM 575 RPM
Number of Poles 12
Phase 3
Frequency 60 Hz
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting Type Rigid
Full Load Current 3.1 A
Inverter Duty Yes
Bearing Type Ball
Model Number P063ELT5031015B
Net Weight 0 lbs
Gross Weight 44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved