1146
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1146

US Motors Motors
In stock
Item Number
1146
MFG Item Number
1146
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1146
Motor, 1/6 HP, 1200 RPM,

Series Information

Specifications

Specifications
Manufacturer Part Number 1146
Item Number 1146
Manufacturer US Motors
Family Series US Motors Motors
Type Centrifugal Ventilation Direct Drive Blower
Horsepower 1/6 hp
Kilowatts 0.1 kW
RPM 1,100 RPM
Number of Poles 6
Phase 1
Frequency 60 Hz
Model Number K055WSK0198012B
Net Weight 0 lbs
Gross Weight 12.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved