1208
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1208

US Motors Motors
In stock
Item Number
1208
MFG Item Number
1208
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1208
Motor, 1/3 HP, 900 RPM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1208
Item Number 1208
Manufacturer US Motors
Family Series US Motors Motors
Type Split Phase
Horsepower 1/3 hp
Kilowatts 0.3 kW
RPM 850 RPM
Number of Poles 8
Phase 1
Frequency 60 Hz
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Enclosure Open Drip Proof
Mounting Type C-Face Footless
Full Load Current 9 A
Composition Rolled Steel
Bearing Type Ball
Overload Protection Automatic
Model Number S063TCS7885012B
Net Weight 0 lbs
Gross Weight 37.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved