1219
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1219

US Motors Motors
In stock
Item Number
1219
MFG Item Number
1219
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1219
Motor, 1.5 HP, 900 RPM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1219
Item Number 1219
Manufacturer US Motors
Family Series US Motors Motors
Type Commercial Condenser Fan
Horsepower 1-1/2 hp
Kilowatts 1.1 kW
RPM 830 RPM
Number of Poles 8
Phase 3
Frequency 60 Hz
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Open Drip Proof
Mounting Type Cradle
Composition Rolled Steel
Bearing Type Ball
Model Number P063CLY5024012B
Net Weight 0 lbs
Gross Weight 54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved