1221P
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1221P

US Motors Motors
In stock
Item Number
1221P
MFG Item Number
1221P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1221P
Motor, 1/4 HP, 1800 RPM, 42Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1221P
Item Number 1221P
Manufacturer US Motors
Family Series US Motors Motors
Type Double Shaft Fan and Blower, Permanent Split Capacitor
Horsepower 1/4 hp
Kilowatts 0.2 kW
RPM 1,550 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 42Y
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Open Air Over
Mounting Type Hub, Stud
Full Load Current 1.6 A
Composition Rolled Steel
Overload Protection Automatic
Model Number K048WHG4397011B
Net Weight 0 lbs
Gross Weight 8.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved