1255
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1255

US Motors Motors
In stock
Item Number
1255
MFG Item Number
1255
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1255
Motor, 1/4 HP, 1800 RPM, 48Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1255
Item Number 1255
Manufacturer US Motors
Family Series US Motors Motors
Type Permanent Split Capacitor
Horsepower 1/4 hp
Kilowatts 0.2 kW
RPM 1,725 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 48Y
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Air Over
Full Load Current 2.5 A
Overload Protection None
Model Number K055RJL1991012B
Net Weight 0 lbs
Gross Weight 15.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved