The store will not work correctly when cookies are disabled.
1261
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 1/15 HP, 1200 RPM, 42Y
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1261 |
Item Number |
1261 |
Manufacturer |
US Motors |
Family Series |
US Motors Motors |
Type |
Double Shaft Fan and Blower, Permanent Split Capacitor |
Horsepower |
1/15 hp |
Kilowatts |
0.1 kW |
RPM |
1,050 RPM |
Number of Poles |
6 |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
42Y |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Mounting Type |
Resilient |
Full Load Current |
0.5 A |
Overload Protection |
Automatic |
Model Number |
K048LFM0203013B |
Net Weight |
0 lbs |
Gross Weight |
7.76 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved