1276
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1276

US Motors Motors
In stock
Item Number
1276
MFG Item Number
1276
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1276
Motor, 1/4 HP, 900 RPM, 48Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1276
Item Number 1276
Manufacturer US Motors
Family Series US Motors Motors
Type Permanent Split Capacitor
Horsepower 1/4 hp
Kilowatts 0.2 kW
RPM 825 RPM
Number of Poles 8
Phase 1
Frequency 60 Hz
NEMA Frame 48Y
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Band, Stud
Full Load Current 0.7 A
Bearing Type Ball
Overload Protection Automatic
Model Number K055PUJ1682012B
Net Weight 0 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved