1278H
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1278H

US Motors Motors
In stock
Item Number
1278H
MFG Item Number
1278H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1278H
Motor, 1/3 HP, 1200 RPM, 48Y

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1278H
Item Number 1278H
Manufacturer US Motors
Family Series US Motors Motors
Type High Ambient Condenser Fan, Permanent Split Capacitor
Horsepower 1/3 hp
Kilowatts 0.3 kW
RPM 1,075 RPM
Number of Poles 6
Phase 1
Frequency 60 Hz
NEMA Frame 48Y
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Band, Stud
Full Load Current 0.7 A
Bearing Type Ball
Overload Protection Automatic
Model Number K055PUM1685012B
Net Weight 0 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved