1295H
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1295H

US Motors Motors
In stock
Item Number
1295H
MFG Item Number
1295H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1295H
Motor, 1/4 HP, 1200 RPM, 48Y

Series Information

Specifications

Specifications
Manufacturer Part Number 1295H
Item Number 1295H
Manufacturer US Motors
Family Series US Motors Motors
Type Capacitor
Horsepower 1/4 hp
RPM 1,075 RPM
Number of Poles 6
Phase 1
Frequency 60 Hz
NEMA Frame 48
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Stud
Net Weight 0 lbs
Gross Weight 11.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved