1297VG
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1297VG

US Motors Motors
In stock
Item Number
1297VG
MFG Item Number
1297VG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1297VG
Motor, 1/2 HP,13600 RPM, 56HZ

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1297VG
Item Number 1297VG
Manufacturer US Motors
Family Series US Motors Motors
Type Commercial Condenser Fan
Horsepower 1/2 hp
Kilowatts 0.4 kW
RPM 575 RPM
Number of Poles 12
Phase 3
Frequency 60 Hz
NEMA Frame 56HZ
Voltage (AC) 480 VAC
Nominal Voltage 480 VAC
Mounting Type Rigid
Full Load Current 1.9 A
Inverter Duty Yes
Bearing Type Ball
Overload Protection Thermostat
Model Number J063HRF0309015B
Net Weight 0 lbs
Gross Weight 49.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved