The store will not work correctly when cookies are disabled.
1353
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 1/5 HP, 1800 RPM, 42Y
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1353 |
Item Number |
1353 |
Manufacturer |
US Motors |
Family Series |
US Motors Motors |
Type |
Direct Drive Blower, Double Shaft, Permanent Split Capacitor |
Horsepower |
1/5 hp |
Kilowatts |
0.2 kW |
RPM |
1,625 RPM |
Number of Poles |
4 |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
42Y |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Mounting Type |
Resilient |
Full Load Current |
1.2 A |
Overload Protection |
Automatic |
Model Number |
K048ZZM1144011B |
Net Weight |
0 lbs |
Gross Weight |
9.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved