AD07E4246030112
US Motors Drives, AD700E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD07E4246030112

US Motors Drives, AD700E Series
In stock
Item Number
AD07E4246030112
MFG Item Number
AD07E4246030112
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, AD700E Series
Item #
AD07E4246030112
VFD, Accu-Series

AD700E Series Information

The AD700E, a member of the ACCU‑SERIES family of variable speed products, is a cost‑effective and easy to use general purpose drive, providing precise motor control and energy savings. With 14 basic parameters, the AD700 E low voltage drive offers quick and easy setup. The 50 parameters in total, offer a high degree of flexibility for a wide range of open and closed loop applications in food and beverage, packaging, conveyors, pumps, fans and many more.

Specifications

Specifications
Manufacturer Part Number AD07E4246030112
Item Number AD07E4246030112
Manufacturer US Motors
Product Series AD700E
Family Series US Motors Drives, AD700E Series
Input Phase 3
HP (Constant Torque Rating) 15 hp
Amps (Constant Torque Rating) 36 A
IP Rating IP20
Input Range Voltage (AC) 200-240 VAC
Depth 8.3 "
Width 6.7 "
Height 16.9 "
Net Weight 0 lbs
Gross Weight 24.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved