AD1A290FBNFHN
US Motors Drives, AD1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD1A290FBNFHN

US Motors Drives, AD1000 Series
In stock
Item Number
AD1A290FBNFHN
MFG Item Number
AD1A290FBNFHN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, AD1000 Series
Item #
AD1A290FBNFHN
VFD, Accu-Series

AD1000 Series Information

The AD1000, a member of the ACCU‑SERIES family of products, is a high‑performance variable frequency drive that can reduce energy consumption by automatically adjusting to changing operating conditions in a wide range of water, wastewater, irrigation and other pump applications. Developed by pump automation experts at Nidec, the versatile and reliable AD1000 is designed for optimum performance and reliability with minimal maintenance. While virtually plug and play' for standard applications, the AD1000’s flexible, modular design can also be easily configured to meet the most challenging applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AD1A290FBNFHN
Item Number AD1A290FBNFHN
Manufacturer US Motors
Product Series AD1000
Family Series US Motors Drives, AD1000 Series
Input Phase 3
HP (Constant Torque Rating) 250 hp
Amps (Constant Torque Rating) 320 A
IP Rating IP00
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Depth 20.7 "
Width 11.4 "
Height 42 "
Net Weight 0 lbs
Gross Weight 275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved