The store will not work correctly when cookies are disabled.
AGP014043A000000
US Motors Drives, ACCU Series
In stock
Item Number
AGP014043A000000
MFG Item Number
AGP014043A000000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pump Control Panel, Accu-Series
- NEMA 3R enclosure
- UL 508 listed
- 50 degrees C rated operation
- 460V, 3‑Phase
- 30 to 200 horsepower catalog stock
- Ventilating fans with mesh filters
- Circuit breaker disconnect
- HOA switch
- Door mounted speed potentiometer
- Pilot light and door lock
- Line reactor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AGP014043A000000 |
Item Number |
AGP014043A000000 |
Manufacturer |
US Motors |
Product Series |
ACCU |
Family Series |
US Motors Drives, ACCU Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
100 hp |
Amps (Constant Torque Rating) |
140 A |
NEMA Rating |
NEMA 3R |
Comments |
Pump Panels for Agricultural Irrigation |
Net Weight |
0 lbs |
Gross Weight |
493.6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved