The store will not work correctly when cookies are disabled.
H20P2G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 20 HP, 1800 RPM, 256T
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
H20P2G |
Item Number |
H20P2G |
Manufacturer |
US Motors |
Family Series |
US Motors Motors |
Type |
General Purpose, Hostile Duty |
Horsepower |
20 hp |
Kilowatts |
14.9 kW |
RPM |
1,770 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
256T |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
19 A |
Composition |
Cast Iron |
Model Number |
DE32 |
Net Weight |
0 lbs |
Gross Weight |
340 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved