U25P2DC
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U25P2DC

US Motors Motors
In stock
Item Number
U25P2DC
MFG Item Number
U25P2DC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
U25P2DC
Motor, 25 HP, 1800 RPM, 284TC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U25P2DC
Item Number U25P2DC
Manufacturer US Motors
Family Series US Motors Motors
Type General Purpose
Horsepower 25 hp
Kilowatts 18.6 kW
RPM 1,770 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 284TC
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Full Load Current 29.3 A, 65-59 A
Composition Aluminum
Model Number DT75
Net Weight 17.5 lbs
Gross Weight 280 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved