U3P2DC
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

U3P2DC

US Motors Motors
In stock
Item Number
U3P2DC
MFG Item Number
U3P2DC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
U3P2DC
Motor, 3 HP, 1800 RPM, 182TC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U3P2DC
Item Number U3P2DC
Manufacturer US Motors
Family Series US Motors Motors
Type General Purpose
Horsepower 3 hp
Kilowatts 2.2 kW
RPM 1,765 RPM
Number of Poles 4
Phase 3
Frequency 60 Hz
NEMA Frame 182TC
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Full Load Current 3.9 A, 8.4-7.8 A
Composition Aluminum
Model Number CK69
Net Weight 4.375 lbs
Gross Weight 70 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved