USAC217SW
US Motors Drives, USAC HYBRID DRIVES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USAC217SW

US Motors Drives, USAC HYBRID DRIVES Series
In stock
Item Number
USAC217SW
MFG Item Number
USAC217SW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, USAC HYBRID DRIVES Series
Item #
USAC217SW
VFD, USAC Hybrid Drive

USAC HYBRID DRIVES Series Information

The USAC Hybrid drives are a member of the ACCU‑SERIES family of variable speed products. The USAC Series of Adjustable Frequency Drives consist of eight inverter models rated for 1/8 to 10 HP motors. These drives are housed in heavy duty NEMA 4X / IP 65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USAC217SW
Item Number USAC217SW
Manufacturer US Motors
Product Series USAC HYBRID DRIVES
Family Series US Motors Drives, USAC HYBRID DRIVES Series
Input Phase 3
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 17 A
IP Rating IP65
NEMA Rating NEMA 4X
Depth 9 "
Width 10.5 "
Height 14 "
Net Weight 0 lbs
Gross Weight 20.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved