USAD24PW
US Motors Drives, USAD DIGITAL DRIVES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USAD24PW

US Motors Drives, USAD DIGITAL DRIVES Series
In stock
Item Number
USAD24PW
MFG Item Number
USAD24PW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, USAD DIGITAL DRIVES Series
Item #
USAD24PW
VFD, USAC Hybrid Drive

USAD DIGITAL DRIVES Series Information

The USAD Digital drives are a member of the ACCU‑SERIES family of variable speed products. The USAD Series of Digital Adjustable Frequency Drives consist of fourteen inverter models rated for 1‑5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USAD24PW
Item Number USAD24PW
Manufacturer US Motors
Product Series USAD DIGITAL DRIVES
Family Series US Motors Drives, USAD DIGITAL DRIVES Series
Input Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 3.6 A
IP Rating IP65
NEMA Rating NEMA 4X
Input Range Voltage (AC) 115-230 VAC
Depth 5.9 "
Width 5.5 "
Height 9.5 "
Net Weight 0 lbs
Gross Weight 6.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved