USMA24DF
US Motors Drives, HYBRID DRIVES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USMA24DF

US Motors Drives, HYBRID DRIVES Series
In stock
Item Number
USMA24DF
MFG Item Number
USMA24DF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, HYBRID DRIVES Series
Item #
USMA24DF
VFD, USAC Hybrid Drive

HYBRID DRIVES Series Information

The US Motors brand of Hybrid drives are a member of the ACCU‑SERIES family of variable speed products. US Motors Hybrid drives are digital drives with an analog interface that makes them easy to install and simple to operate. They typically do not require programming or commisioning. Proprietary overload protection prevents motor burnout and eliminates nuisance tripping.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USMA24DF
Item Number USMA24DF
Manufacturer US Motors
Product Series HYBRID DRIVES
Family Series US Motors Drives, HYBRID DRIVES Series
Input Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 3.6 A
IP Rating IP50
NEMA Rating NEMA 1
Depth 4.1 "
Width 7 "
Height 4.9 "
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved