HHCS037100SS
Unistrut Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HHCS037100SS

Unistrut Screws
In stock
Item Number
HHCS037100SS
MFG Item Number
301970
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
HHCS037100SS
Screw,Hex Head Cap,3/8in. x 1in.,SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 301970
Item Number HHCS037100SS
Manufacturer Unistrut
Family Series Unistrut Screws
Size 3/8 x 1
Screw Head Type Hex Head
Manufacturing Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved