The store will not work correctly when cookies are disabled.
HSHS037125EG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Screw,Hex Slotted Machine,3/8in. x
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
302142 |
Item Number |
HSHS037125EG |
Manufacturer |
Unistrut |
Family Series |
Unistrut Screws |
Bit Type |
Slotted |
Size |
3/8-16 x 1-1/4 |
Screw Head Type |
Hex Head |
Finish |
Zinc |
Galvanized |
Yes |
Manufacturing Material |
Steel |
Net Weight |
0.053 lbs |
Gross Weight |
0.053 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved