P1272SHG
Unistrut Beam Clamps, P1272S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1272SHG

Unistrut Beam Clamps, P1272S Series
In stock
Item Number
P1272SHG
MFG Item Number
304391
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, P1272S Series
Item #
P1272SHG
Beam Clamp

P1272S Series Information

Specifications

Specifications
Product Series P1272S
Item Number P1272SHG
Manufacturer Part Number 304391
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P1272S Series
Composition Steel
Base Size 1.25 "
Load Rating 450 lbs
Comments Design Load Each (Use in Pairs Only)
Net Weight 0.41 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved