P1649SEG
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1649SEG

Unistrut Beam Clamps
In stock
Item Number
P1649SEG
MFG Item Number
304728
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P1649SEG
Beam Clamp

Series Information

Specifications

Specifications
Item Number P1649SEG
Manufacturer Part Number 304728
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 0.875 "
Jaw Open 0.875 "
Tapped Hole Size 5/16-8
Load Rating 650 lbs
Net Weight 0.67 lbs
Gross Weight 0.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved