P1650SEG
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1650SEG

Unistrut Beam Clamps
In stock
Item Number
P1650SEG
MFG Item Number
304735
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P1650SEG
Beam Clamp

Series Information

Specifications

Specifications
Item Number P1650SEG
Manufacturer Part Number 304735
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 0.937 "
Jaw Open 0.875 "
Tapped Hole Size 3/8-16
Load Rating 1,100 lbs
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved