P1796SEG
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1796SEG

Unistrut Beam Clamps
In stock
Item Number
P1796SEG
MFG Item Number
304971
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P1796SEG
Window Beam Clamp

Series Information

Specifications

Specifications
Item Number P1796SEG
Manufacturer Part Number 304971
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 3.5 "
Load Rating 500 lbs
Comments Design Load Each 500 Lbs (2.22 kN) Use in Pairs Only
Net Weight 1.03 lbs
Gross Weight 1.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved