P1796SGR
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1796SGR

Unistrut Beam Clamps
In stock
Item Number
P1796SGR
MFG Item Number
304972
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P1796SGR
Window Beam Clamp

Series Information

Specifications

Specifications
Item Number P1796SGR
Manufacturer Part Number 304972
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 3.5 "
Load Rating 500 lbs
Comments Design Load Each 500 Lbs (2.22 kN) Use in Pairs Only
Net Weight 0.91 lbs
Gross Weight 0.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved