P1796SSS
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1796SSS

Unistrut Beam Clamps
In stock
Item Number
P1796SSS
MFG Item Number
304975
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P1796SSS
Window Beam Clamp

Series Information

Specifications

Specifications
Item Number P1796SSS
Manufacturer Part Number 304975
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 3.5 "
Load Rating 500 lbs
Comments Design Load Each 500 Lbs (2.22 kN) Use in Pairs Only
Net Weight 1.09 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved