P1986SGR
Unistrut Beam Clamps, P1986S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1986SGR

Unistrut Beam Clamps, P1986S Series
In stock
Item Number
P1986SGR
MFG Item Number
305085
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, P1986S Series
Item #
P1986SGR
Beam Clamp

P1986S Series Information

Specifications

Specifications
Product Series P1986S
Item Number P1986SGR
Manufacturer Part Number 305085
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P1986S Series
Composition Steel
Base Size 1.25 "
Load Rating 900 lbs
Comments Design Load Each (Use in Pairs Only)
Net Weight 0.83 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved