P1986SHG
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1986SHG

Unistrut Beam Clamps
In stock
Item Number
P1986SHG
MFG Item Number
305086
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P1986SHG
Beam Clamp

Series Information

Specifications

Specifications
Item Number P1986SHG
Manufacturer Part Number 305086
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 1.25 "
Load Rating 900 lbs
Comments Design Load Each (Use in Pairs Only)
Net Weight 0.88 lbs
Gross Weight 0.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved