P2401SHG
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2401SHG

Unistrut Beam Clamps
In stock
Item Number
P2401SHG
MFG Item Number
305808
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P2401SHG
Beam Clamp

Series Information

Specifications

Specifications
Item Number P2401SHG
Manufacturer Part Number 305808
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 0.9 "
Jaw Open 1.68 "
Tapped Hole Size 3/8-16
Load Rating 1,300 lbs
Net Weight 1.65 lbs
Gross Weight 1.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved