P2403SGR
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2403SGR

Unistrut Beam Clamps
In stock
Item Number
P2403SGR
MFG Item Number
305810
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P2403SGR
Beam Clamp

Series Information

Specifications

Specifications
Item Number P2403SGR
Manufacturer Part Number 305810
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 0.937 "
Jaw Open 1.68 "
Tapped Hole Size 1/2-13
Load Rating 1,900 lbs
Net Weight 2.01 lbs
Gross Weight 2.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved