P2675EG
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2675EG

Unistrut Beam Clamps
In stock
Item Number
P2675EG
MFG Item Number
306249
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P2675EG
Beam Clamp,5/8in. Channel,EG

Series Information

Specifications

Specifications
Item Number P2675EG
Manufacturer Part Number 306249
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Base Size 0.875 "
Jaw Open 0.625 "
Tapped Hole Size 13/32
Load Rating 150 lbs
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved