P2824-12EG
Unistrut Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2824-12EG

Unistrut Beam Clamps
In stock
Item Number
P2824-12EG
MFG Item Number
306349
P2824-12EG is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
P2824-12EG
Beam Clamp,8-1/2in. to 12in.W,EG

Series Information

Specifications

Specifications
Item Number P2824-12EG
Manufacturer Part Number 306349
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps
Composition Steel
Load Rating 171 lbs
Net Weight 0.725 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved