P2824-6EG
Unistrut Beam Clamps, P2824 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2824-6EG

Unistrut Beam Clamps, P2824 Series
In stock
Item Number
P2824-6EG
MFG Item Number
306350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, P2824 Series
Item #
P2824-6EG
Beam Clamp,2-1/2in. to 6in.W,EG

P2824 Series Information

Specifications

Specifications
Product Series P2824
Item Number P2824-6EG
Manufacturer Part Number 306350
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P2824 Series
Composition Steel
Load Rating 125 lbs
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved