TSM-2L10C-R-M-D-W-S-0
Uticor Visual Signaling Devices, TOUGH SMARTMARQUEE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TSM-2L10C-R-M-D-W-S-0

Uticor Visual Signaling Devices, TOUGH SMARTMARQUEE Series
In stock
Item Number
TSM-2L10C-R-M-D-W-S-0
MFG Item Number
TSM-2L10C-R-M-D-W-S-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, TOUGH SMARTMARQUEE Series
Item #
TSM-2L10C-R-M-D-W-S-0
Marquee, Two Lines, 10 Char/Line,

TOUGH SMARTMARQUEE Series Information

  • 10 Display Sizes Available
  • Wide Selection of Communications Options
  • Aluminum Extruded or Welded Steel Construction
  • NEMA 4,4X,12 Versions
  • UL, cUL CE Approvals (Pending)
Uticor Tough SmartMarquees eliminate the need for any PLC program changes, becoming another node on a PLC network. The marquees can read and write to PLC registers just like another touchpanel or HMI. LED display Tough SmartMarquees have an exclusive unique feature that allows users to view and control Marquee messages over the internet from a PC as if it were directly connected to the Marquee on the factory floor.

Uticor Tough Master Marquees connect to Allen Bradley, Modicon, Siemens, Mitsubishi, DH+, Profibus, etc. Essentially all serial and network drivers that are available on Toughpanels are also incorporated into master Tough SmartMarquees.

Outdoor versions of the Tough SmartMarquees can display messages readable from hundreds of feet away even under bright light conditions. Uticor outdoor marquees have been applied with a wide variety of outdoor applications in quarries, mines, cement plants and steel mills. The electronics inside the Tough SmartMarquee are designed to operate reliably under extreme temperatures. In addition, the LED sign is housed in a durable enclosure that can withstand a variety of harsh environmental conditions.

  • ‑4~140 F Operating Temp.
  • Energy Efficient
  • HALT‑HAAS Tested/LED Burn‑In Guarantees Long Life
  • Maintains Uniform Brightness Over Time


Specifications

Specifications
Character Height (in) 2/4
Ships Factory Direct No
Manufacturer Part Number TSM-2L10C-R-M-D-W-S-0
Item Number TSM-2L10C-R-M-D-W-S-0
Manufacturer Uticor
Product Series TOUGH SMARTMARQUEE
Family Series Uticor Visual Signaling Devices, TOUGH SMARTMARQUEE Series
Display Size Two Lines, 10 Chars/Line
Characters Per Line 10/5
Character Color Red
Brightness Standard
Operating Voltage 230 VAC, 115 VAC
Master/Slave Master
Driver DeviceNet
Housing Construction Welded
Housing Composition Stainless Steel
Operating Temperature -4-140 °F
NEMA Rating NEMA 4X
Approvals UL
Net Weight 20 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved